4-1/8 in x 4-3/4 in x 2 in Ice Maker CPVC Supply Box

You last purchased this on
 
Guy Gray™

4-1/8 in x 4-3/4 in x 2 in Ice Maker CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guy Gray™

4-1/8 in x 4-3/4 in x 2 in Ice Maker CPVC Supply Box

  • Fast #
  • Part #I88133
  • Item #3916301
  • Manufacturer Part #88133
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Cold-rolled steel recessed icemaker outlet box
  • 20 ga box/20 ga faceplate
  • White powder coat on cold rolled steel finish
  • Assembled
  • Valve complies with Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Icemaker
Box Material:
Stainless Steel
Color:
White
Color Finish Name:
Powder Coated
Depth:
7 in
End Connection 1:
Sweat
End Connections:
Sweat
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cold Rolled Steel
NSF:
NSF 61 G
NSF Certified:
Yes
Overall Box Size:
4-1/8 in x 4-3/4 in x 2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
9 in