Gwyneth GWYNETH 2 LIGHT CONVERTIBLE SEMI FLUSH IN BRUSHED POLISHED NICKEL

Part #C50452BNK  |  Item #7826682  |  Manufacturer Part #50452-BNK

$ 146.51 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear seedy Glass Shades (included)
  • Requires 2 Medium base, 60 watt bulbs (not included)
  • Comes with 6' of Chain
  • Convertible Semi Flush or Pendant
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Gwyneth

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Depth: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15 in

Indoor Outdoor: Indoor

Installation Type: [Chain Hung, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13 in