Gx-2012 - 5 Gas Lel/% Volume Ch4/O2
Gx-2012 - 5 Gas Lel/% Volume Ch4/O2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal sample drawing pump with up to 50' range
- Monitors ppm LEL, % volume methane, O2, CO and H2S
- Lightweight, portable and Ideal for confined space entry
- Intrinsically safe, ATEX/IECEX/CSA approved
- Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
- High impact protective rubber over molding
- Vibration, visual and audible alarms
- 3 operating modes: Normal, leak check, & bar hole
- Two year warranty
- IP67 water and dust-resistant
Documents
Specifications
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Name:
- Black, Red
- Depth:
- 1-3/5 in
- Height:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Type:
- R72029027D
- Volts:
- 12V
- Weight:
- 0.75 lb
- Width:
- 2-4/5 in