4 ft. 32W 1-Light Strip Light Fixture
4 ft. 32W 1-Light Strip Light Fixture
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hinging, locking lamp bracket cuts installation time
- Small profile allows inconspicuous placement in confined spaces
- Factory mounted, prewired sockets cut installation time
- One quarter-turn fastener secures wireway cover to housing
Documents
Specifications
- Length:
- 4 ft
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 32 W