0 items

H.O. Trerice 2-1/2 in. 0-10 psi Lower Mount Utility Pressure Gauge

T760B2502LT715

High Pressure

10
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed to accurately measure extreme low pressure conditions.
  • Pointer adjusting screw on dial.
  • Steel case

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
10
Low Pressure
0
Material
Brass, Steel
Maximum Temperature
140
Type
Low Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday