0 items

H.O. Trerice 2-1/2 x 1/4 in. 0-100 psi Lead Law Compliant Stainless Steel Pressure Gauge

T700SS25FSL250110

High Pressure

100
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Designed for the varying needs of the world's industrial applications
  • Field Liquid-Fillable
  • Stainless Steel Case

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Temperature
250
Type
Industrial Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday