H.O. Trerice 2-1/2 x 1/4 in. Brass Pressure Gauge
T700B2502LA
High Pressure
SPECIFICATIONS
- ASME Specifications
- ASME B40.100
- Diameter
- 2-1/2 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- High Pressure
- 30
- Low Pressure
- 0
- Material
- Brass, Stainless Steel
- Maximum Temperature
- 150
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday