0 items

H.O. Trerice 600CB Series 3-1/2 x 1/4 in. Brass Pressure Gauge

T600CB3502LA

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
600CB Series
Color Finish
Black
Diameter
3-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
15
Low Pressure
0
Material
Brass, Cast Aluminum
Maximum Temperature
212
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Weight
0.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday