0 items

H.O. Trerice 4-1/2 in. Utility Pressure Gauge in Silver

T620B0

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Designed to service the general pressure measurement requirements of the construction industry.
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Pointer adjusting screw on dial
  • Stainless Steel case

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Color Finish
Silver
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Contractor Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday