0 items

H.O. Trerice 4-1/2 x 1/4 in. 250 Brass Pressure Gauge

T600CB4502LA

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Adjustable pointer
  • Cast aluminum case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Offers high reliability at a moderate price

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Low Pressure
0
Material
Aluminum, Brass
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Contractor Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday