0 items

H.O. Trerice 450 Series 4-1/2 x 1/4 in. Lower Mount Pressure Gauge

T450LFSS02LA

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
450 Series
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Lead Law Compliant
Yes
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316 SS, Polypropylene
Weight
3.1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday