0 items

H.O. Trerice 4-1/2 x 1/4 in. Plastic-Fiberglass Pressure Gauge

T450B4502LA10

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
  • Designed to withstand the most demanding applications in a variety of industries
  • Field Liquid-Fillable
  • Overload & underload stops
  • Solid-front blowout back case

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Lead Law Compliant
Yes
Low Pressure
0
Material
Brass, Plastic
Material Type
Polypropylene
Maximum Temperature
250
Type
Process Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday