0 items

H.O. Trerice 700 Series 4 x 1/2 in. Stainless Steel Pressure Gauge

T700SS4004LD

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
700 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
30
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Temperature
250
NSF Certified
No
Size
4 in
Weight
1.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday