4 x 1/4 in. 0-30 psi Steel Lower Mount Bar Gauge
800B Series 4 x 1/4 in. 0-30 psi Steel Lower Mount Bar Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides reliable service at an economical cost
- Steel case
- Designed for general pressure indication requirements.
- +/- 1.6% full scale accuracy
- Lead Free brass - Meets NSF/ANSI Standards 372 and 74
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Product Type:
- Utility Gauge
- UL Listed:
- Yes
- Weight:
- 0.6 lb