0 items

H.O. Trerice D80 Series Pressure Gauge

TD83LFSS2502LA

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • +/- 1.6% full scale accuracy
  • Designed for rugged performance requirements at an economical cost
  • Dry or Liquid-filled
  • Stainless Steel case

SPECIFICATIONS

ASME Specifications
ASME B40.100
CE Approved
No
Collection
D80 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
2-23/50 in
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
1000
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
Material Type
316 SS
Maximum Temperature
150
NSF Certified
No
Size
2-1/2 in
UL Listed
No
Weight
0.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday