H-SNA Series 1/4 x 1-39/100 in. MNPT Straight 316 Stainless Steel Hex Nipple

Part #HHSNA4NS316  |  Manufacturer Part #H-SNA-4N-S316

Length:

1-39/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: H-SNA Series

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 1-39/100 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 800 psi

UL Listed: No