Hach
10 mL Sample Cell Round Glass 6/pk
Part #H2427606 | Item #4931838 | Manufacturer Part #24276-06
Call for Pricing
EACH
Size:
10 mlProduct Details
Specifications
Brand Model Compatibility: Hach® Pocket Colorimeter II™ Chlorine Field Testing
Capacity: 10 mL
Diameter: 1 in
Material: Glass
Package Quantity: Pack of 6
Size: 10 ml
Weight: 1/10