DPD Chlorine Secondary Gel Standards Set

Part #H2635300  |  Item #4932025  |  Manufacturer Part #2635300

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to confirm consistent instrument reading for low range chlorine
  • Set contains four vials filled with gels that simulate the test color at various concentrations from 0 to 2 mg/L chlorine
  • Set contains four vials filled with gels that simulate the test color at various concentrations from 0 to 2 mg/L chlorine

Documents

Specifications

Battery Size: AAA

Material: Plastic

NSF Certified: No

Power Source: Battery

UL Listed: No