Hach
pH 7.00 pH Buffer Powder Pillow Yellow 50/pk
Part #H2227066 | Item #4934174 | Manufacturer Part #2227066
Call for Pricing
EACH
Product Details
- Long shelf life
- Simply add DI water – makes 50 mLs
- Buffers are color-coded, NIST-traceable and accurate to +/-0.02 pH units at 25°C when mixed properly
Documents
Specifications
CE Approved: No
Color Finish: Yellow
EPA Compliant: No
NSF Certified: No
Package Quantity: Pack of 50
Type: Nutrient Buffer Pillow
UL Listed: No