5 gal Disinfectant Cleaner

You last purchased this on
 
HAI Solutions

Vital Oxide 5 gal Disinfectant Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
HAI Solutions

Vital Oxide 5 gal Disinfectant Cleaner

  • Fast #
  • Part #H9500
  • Item #8526165
  • Manufacturer Part #9500
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Vital oxide has been given a toxicity category rating of 4 by the EPA, the lowest toxicity rating
  • Proven to kill a wide range of viruses and bacteria vital oxide won’t contribute to the formation of mutating “super bugs”, and does not contain volatile organic compounds (VOCs)
  • Vital oxide is approved by the EPA to be used against SARS-CoV2, the coronavirus that causes Covid-19
  • Vital oxide can be used as a sanitizer on a wide range of soft surfaces. Vital oxide kills odors and odor causing bacteria on soft surfaces by eliminating the source. Great for upholstery, curtains and auto interiors
  • Removes malodors caused by smoke, trash, septic systems, stale cooking & more. Vital oxide contains no masking agents or fragrances and is highly effective at neutralizing urine and fecal odors
  • Vital oxide is used in HVAC and air ducts for antimicrobial control, including bacteria, mold, mildew and other fungi, leaving the HVAC systems and air ducts free of microbial contamination and ensuring air quality
  • Kills and prevent spores with up to 7 months residual effects. Safe on a wide range of surfaces from marble to carpeting and beyond
  • Food contact sanitizer - no rinse required NSF registered (D2) sanitizer 99.999% sanitization on food contact surfaces. Vital oxide is odorless and won’t alter the taste of food on sanitized surfaces. Vital oxide kills 99.999% of bacteria, including e coli, salmonella and listeria in less than 60 seconds
  • Requires Certification

Specifications

Application:
Commercial, Government, Hospitals, Restaurants, Universities
Collection:
Vital Oxide
Dilution Rate:
Ready to Use
EPA Compliant:
Yes
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15-1/8 in
Material:
Liquid
NSF Certified:
Yes
Product Type:
Disinfectant Cleaner
Size:
5 gal
Width:
9-89/100 in