1 in. Brass PEX Crimp x 1 in. MPT Adapter

You last purchased this on
 
Hailiang America

1 in. Brass PEX Crimp x 1 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hailiang America

1 in. Brass PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #HHLGPEX1010150
  • Item #7882464
  • Manufacturer Part #HLGPEX-101-0150
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807-2008
CSA Certified:
CSA B137.5-2005
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
No