Hailiang America

1/2 in. PEX Brass Coupling

Part #HHLGPEX1650050  |  Manufacturer Part #HLGPEX-165-0050

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #HHLGPEX1650050Mfr. Part #HLGPEX-165-0050

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #HHLGPEX1650100Mfr. Part #HLGPEX-165-0100

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #HHLGPEX1650150Mfr. Part #HLGPEX-165-0150

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No