1/2 in. PEX x FPT 90 Degree Brass Drop Ear Elbow

You last purchased this on
 
Hailiang America

1/2 in. PEX x FPT 90 Degree Brass Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hailiang America

1/2 in. PEX x FPT 90 Degree Brass Drop Ear Elbow

  • Fast #
  • Part #HHLGPEX2590050
  • Item #7882495
  • Manufacturer Part #HLGPEX-259-0050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
FPT
End Connections:
Barbed x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Elbow
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No