3/4 in. Brass PEX Crimp x 3/4 in. Polybutylene Connection Adapter
3/4 in. Brass PEX Crimp x 3/4 in. Polybutylene Connection Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Polybutylene Connection
- End Connections:
- PEX Crimp x PB
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No