3/4 x 1/2 in. Brass PEX Crimp Coupling

You last purchased this on
 
Hailiang America

3/4 x 1/2 in. Brass PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hailiang America

3/4 x 1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #HHLGPEX1650107
  • Item #7882510
  • Manufacturer Part #HLGPEX-165-0107
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
Forged Brass
NSF Certified:
No
UL Listed:
No