100W BR38 Dimmable Incandescent Light Bulb with Medium Base

Part #HBR38AMB100  |  Item #7279136  |  Manufacturer Part #BR38AMB100

Call for Pricing EACH

Watts:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Amber

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 5-83/100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BR38

Number Of Hours: 5000

UL Listed: No

Volts: 130V

Watts: 100