100W T4 Dimmable Halogen Light Bulb

Part #HQ100CLDC  |  Item #7194719  |  Manufacturer Part #Q100CL/DC

Call for Pricing EACH

Watts:

100
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Color Finish: Clear

Color Temperature: 2950

Dimmable: Yes

Energy Star Compliant: No

Length: 2-2/5 in

Light Bulb Shape Code: T4

Lumens: 1700

Number Of Hours: 2000

UL Listed: No

Volts: 130V

Watts: 100