Halco Lighting Corporation

15W A15 Dimmable Incandescent Light Bulb with Medium Base

Part #HA15CL15  |  Manufacturer Part #A15CL15

Watts:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

Color Finish: Clear

Dimmable: Yes

Energy Star Compliant: No

Length: 3-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lumens: 95

Number Of Hours: 3000

UL Listed: No

Volts: 130V

Watts: 15