17W T8 Fluorescent Light Bulb with Medium Base

Part #HF17T8835ECO  |  Item #7192065  |  Manufacturer Part #F17T8/835/ECO

Call for Pricing EACH

Watts

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Average Life: 3

Bulb Type: Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 3500

Dimmable: No

Energy Star Compliant: No

Length: 24 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: T8

Lumens: 1400

Number Of Hours: 24000

UL Listed: No

Watts: 17