Halco Lighting Corporation

20W MR16 Dimmable Halogen Light Bulb with GU5.3 Base

Part #HMR16ESXLSC  |  Item #7194862  |  Manufacturer Part #MR16ESX/L/SC

Call for Pricing EACH

Watts:

20
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI ESX

Beam Spread: 10°

Bulb Type: Halogen

Color Temperature: 2950

Dimmable: Yes

Energy Star Compliant: No

Length: 1-97/100 in

Light Bulb Base Type: GU5.3

Light Bulb Shape Code: MR16

Number Of Hours: 5000

UL Listed: No

Volts: 12V

Watts: 20