20W T3 Halogen Light Bulb with G4 Base

Part #HJC20HX  |  Item #7193181  |  Manufacturer Part #JC20/HX

Call for Pricing EACH

Watts:

20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Color Finish: Clear

Color Temperature: 2850

Dimmable: No

Energy Star Compliant: No

Length: 1-11/50 in

Light Bulb Base Type: G4

Light Bulb Shape Code: T3

Lumens: 300

Number Of Hours: 10000

UL Listed: No

Volts: 12V

Watts: 20