Halco Lighting Corporation 24W Linear Fluorescent Mini Bi-Pin Base T5 Bulb

HF24T58HOECOIC

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
Bulb Type
Fluorescent
CEC Compliant
Not for Sale in CA
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
22 in
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2000
Material
Aluminum
Number Of Hours
20000
UL Listed
No
Watts
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday