Halco Lighting Corporation

24W T5 Dimmable Compact Fluorescent Light Bulb with 2G11 Base

Part #H109704  |  Manufacturer Part #109704

Watts:

24
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 1

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 3500

Dimmable: Yes

Energy Star Compliant: No

Length: 12-7/10 in

Light Bulb Base Type: 2G11

Light Bulb Shape Code: T5

Lumens: 1800

Number Of Hours: 16000

UL Listed: No

Volts: 120V

Watts: 24