0 items

Halco Lighting Corporation 25W Linear Fluorescent Medium Bi-Pin Base T8 Bulb

HF25T87ECO

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
Bulb Type
Fluorescent
CEC Compliant
Not for Sale in CA
Color Temperature
3000
Energy Star Compliant
No
Length
36 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2150
Material
Aluminum
Number Of Hours
24000
UL Listed
No
Watts
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday