Halco Lighting Corporation

25W R14 Dimmable Incandescent Light Bulb with Medium Base

Part #HR14MED25  |  Manufacturer Part #R14MED25

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

Color Finish: Clear

Dimmable: Yes

Energy Star Compliant: No

Length: 2-4/25 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: R14

Lumens: 150

Number Of Hours: 1500

UL Listed: No

Volts: 130V

Watts: 25