Halco Lighting Corporation

28W 5000K Linear Fluorescent Mini Bi-Pin Base T5 Bulb

Part #HF28T5850ECOIC  |  Manufacturer Part #F28T5/850/ECO/IC

Color Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial, Residential

Bulb Type: Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 5000

Energy Star Compliant: No

Length: 46 in

Light Bulb Base Type: Mini Bi-Pin

Light Bulb Shape Code: T5

Lumens: 2900

Material: Aluminum

Number Of Hours: 24000

UL Listed: No

Watts: 28