35W T4 Halogen Light Bulb with G6.35 Base

Part #HJC35  |  Item #7194658  |  Manufacturer Part #JC35

Call for Pricing EACH

Watts:

35
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Halogen

Color Finish: Clear

Color Temperature: 2850

Dimmable: No

Energy Star Compliant: No

Length: 1-29/50 in

Light Bulb Base Type: G6.35

Light Bulb Shape Code: T4

Lumens: 600

Number Of Hours: 3000

UL Listed: No

Volts: 12V

Watts: 35