Halco Lighting Corporation

36W T5 Compact Fluorescent Light Bulb with 2G11 Base

Part #HPLL36835ECO  |  Manufacturer Part #PLL36/835/ECO

Watts:

36
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Finish: White

Color Temperature: 3500

Dimmable: No

Energy Star Compliant: No

Length: 16-2/5 in

Light Bulb Base Type: 2G11

Light Bulb Shape Code: T5

Lumens: 2800

Number Of Hours: 16000

UL Listed: No

Volts: 120V

Watts: 36