Halco Lighting Corporation

400W ED28 Dimmable HID Light Bulb with Mogul Base

Part #HMH400UED28  |  Manufacturer Part #108216

Watts:

400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI M59/E

Bulb Type: HID

Color Temperature: 4000

Dimmable: Yes

Energy Star Compliant: No

Length: 8-1/4 in

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: ED28

Lumens: 39000

Number Of Hours: 15000

UL Listed: No

Watts: 400