50W MR16 Dimmable Halogen Light Bulb with GU5.3 Base

Part #HMR16EXNBLKL  |  Item #7194642  |  Manufacturer Part #MR16EXN/BLK/L

Call for Pricing EACH

Watts:

50
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 36°

Bulb Type: Halogen

Color Finish: Black

Color Temperature: 2900

Dimmable: Yes

Energy Star Compliant: No

Length: 1-87/100 in

Light Bulb Base Type: GU5.3

Light Bulb Beam Type: Flood

Light Bulb Shape Code: MR16

Number Of Hours: 2000

UL Listed: No

Volts: 12V

Watts: 50