Halco Lighting Corporation 54W Linear Fluorescent Mini Bi-Pin Base T5 Bulb

HF54T58HOECOIC

Manufacturer Part #: F54T5/835/HO/ECO/IC

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
Not for Sale in CA
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
46 in
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
5000
Number Of Hours
24000
UL Listed
No
Watts
54

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday