70W ED17 Dimmable HID Light Bulb with Medium Base

Part #HMH70CUMEDPS  |  Item #7194955  |  Manufacturer Part #108248

Call for Pricing EACH

Watts:

70
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI M98/E

Bulb Type: HID

Color Temperature: 3700

Dimmable: Yes

Energy Star Compliant: No

Length: 5-9/20 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ED17

Lumens: 5400

Number Of Hours: 10000

UL Listed: No

Watts: 70