Halco Lighting Corporation 85W Standard Metal Halide Ballast Kit

HM9870HX4TK

Manufacturer Part #: M98/70HX/4T/K

Watts

85

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.3, 0.4, 0.5, 0.8
Ballast Type
SMH Electronic
Number Of Lights
1
UL Listed
No
Volts
120/208/240/277V
Watts
85

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday