Halco Lighting Corporation 40W B10 Dimmable Incandescent Light Bulb with Candelabra Base

HCTF

Manufacturer Part #: CTF40

Watts

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lumens
320
Number Of Hours
3000
UL Listed
No
Volts
130V
Watts
40

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday