0 items

Halco Lighting Corporation ED17 Dimmable Light Bulb with Medium Base

HLUMEDECO

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI S68
Color Temperature
2000
Dimmable
Yes
Energy Star Compliant
No
Length
5-43/100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Lumens
3800
Number Of Hours
24000
UL Listed
No
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday