Halco Lighting Corporation G16 Dimmable Incandescent Light Bulb with Candelabra Base

HG16WH

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Dimmable
Yes
Energy Star Compliant
No
Length
3 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lumens
330
Number Of Hours
1500
UL Listed
No
Volts
130V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday