0 items

Halco Lighting Corporation G25 Incandescent Light Bulb with Medium Base

HG25WH

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
Not for Sale in CA
Color Finish
White
Dimmable
Yes
Energy Star Compliant
No
Length
4-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
130
Number Of Hours
3500
UL Listed
No
Volts
130V
Watts
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday