Halco Lighting Corporation

ProFormance™ 120/277V Electronic Ballast

Part #HEP432ISMVMC  |  Manufacturer Part #EP432IS/MV/MC

Volts:

120/277V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Ballast Type: Electronic

CEC Compliant: Not for Sale in CA

Collection: ProFormance™

Height: 1 in

Length: 9-1/2 in

Number Of Lights: 4

UL Listed: No

Volts: 120/277V

Width: 1-3/10 in