Halco Lighting Corporation T8 Fluorescent Light Bulb with Medium Base
HFT8835ECO
Watts
SPECIFICATIONS
- Average Life
- 3
- Bulb Type
- Fluorescent
- CEC Compliant
- Not for Sale in CA
- Color Temperature
- 3500
- Dimmable
- No
- Energy Star Compliant
- No
- Length
- 24 in
- Light Bulb Base Type
- Medium Bi-Pin
- Light Bulb Shape Code
- T8
- Lumens
- 1400
- Number Of Hours
- 24000
- UL Listed
- No
- Watts
- 17
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday