11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Satin Platinum
Halo 11-1/2 in. 20W 120V Integrated LED Flush Mount Ceiling Fixture in Satin Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star Certified for Qualifying Utility Rebates
- Limited Three Year Warranty
- Maintenance-Free Operating Life of 11 Years (at 12 Hours per Day)
- Color Selectable 3000K or 4000K
Specifications
- Application:
- Indoor, Ceiling
- Collection:
- Halo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster Style
- Green Product:
- Yes, Energy Star
- Height:
- 3-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1100
- Lumens per Watt:
- 61.11
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 11 in